Beli box alumunium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHAC Ballscrew ShaftDeskripsi:Ball Screw
- THK Standard Lead Precision Ball Screw (Shaft End Finished Product)Deskripsi:High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the driving torque becomes 1/3 or less compared with the conventional sliding screw.Therefore it is easy to change not only the rotary motion to the linear motion but also the linear motion to the rotary motion.Due to the rolling motion by the ball, the starting torque is extremely small, and stick-slip does not occur like sliding motion, so accurate fine feed can be performed.Since there is no backlash and preload is given, axial clearance can be reduced to zero or less by preloading, and high rigidity can be obtained. It has high efficiency and low heat generation, so you can fast-cut. Shaft end, finished product is screw shaft and ball screw nut standardized for space saving standard. The screw shaft standardizes the terminal in conformity with the support unit, and it is made to be a direct connection structure with the motor.Screw shaft, ball screw nut shape is compact design.An appropriate amount of grease is sealed in the ball screw nut. When penetration of foreign matter is considered, it is necessary to completely cover the screw shaft with a dustproof device (bellows etc.).atribut:
- Arrow: XX: 26mm
- Twist: Right direction
- Spacer Ball: None
- Clearance Code: G0
- Installation Method: Fixed-support
- Torque: 4.9x10⁻³ to 4.9x10⁻²Nm
- BCD: 14.3mm
- Dimension L1: 85mm
- Dimension L2: 99mm
- Dimension L3: 166mm
- Flange Hole: 4-φ 5.5
- Flange Outer Diameter: 40mm
- Lead Accuracy: ± 0.018mm
- Number of Circuit: 1 volumex3 rows
- Nut Outside Diameter: 21φ mm (g 6:-0.007 to-0.020)
- Nut Overall Length: 23mm
- P.C.D: 31mm
- Shaft Outer Diameter: 14mm
- Stroke: 50mm
- Senator Silver Aluminium Tool Case (Koper Perkakas Aluminium Silver) (Koper Alat Aluminium)atribut:
- Dimensions (mm): 475x330x150
- Material: Alumunium
- THK Multi Thread Screw ShaftDeskripsi:Since the tooth profile of the shaft is formed by cold rolling, the surface of the tooth surface is processed and hardened to 25 HV or more, and it has a smooth mirror finish, so it has excellent wear resistance and the movement due to the combination of nuts is also extremely high It ’s smooth. In the internal tissue of the tooth surface, fiber flow occurs along the outline of the tooth profile, the tissue of the root part becomes extremely nectar, and fatigue strength is increased.atribut:
- Lead (mm): 24
- Pitch deviation (mm): Single maximum: ± 0.025, cumulative maximum: ± 0.2 / 300
- Dimension D0 (mm): 7.6 phi
- Dimensions dR (mm): phi 6.2
- Lead Angle (°): 45
- Mass (kg): 0.18
- Shaft Length (mm): 500
- Shaft Outer Diameter (Φmm): 9
- Single/Multiple Start: 6
- Suitable For: Nut: DCMB8T
- TRUSCO Tool Box Aluminum Case (Kotak Perkakas Aluminum)atribut:
- Accessories: Key: two shoulder belt: 1 multi-purpose tool: 1 piece
- Material: Body: Aluminium Alloy, Core: Polywood, Medium-Sizeddish: Polypropylene (PP), Handle, Corner: ABSresin
- Color: Silver
- THK Large Reed Rolled Ball Screw NutDeskripsi:The large lead rolled ball screw is provided on the end face of the ball screw nut after rolling motion of the ball rolling surface provided on the screw shaft and ball screw nut with the load ball around the screw shaft while receiving the axial load It is scooped up from the groove with the end cap, circulates through the ball screw nut and reaches the load zone again from the opposite end cap to make infinite rolling motion. The ball rolling surface of the screw shaft is rolled to the right thread, and the ball rolls in the groove. Stable operation is obtained even at high speed rotation, so it is silent as the ball rotates through the ball screw nut. Replacing the standard ball screw at a high speed and replacing it with the location you are using can reduce the rotational speed of the screw shaft, so make the screw shaft diameter thicker in consideration of the critical speed of the screw shaft or use a difficult fixing method for the screw shaft There is no need to adopt it, leading to cost reduction. The ball screw nut has a short length, the outer diameter is also minimized, and the flange is flattened at two places to reduce the core height and is a compact structure. A large rotational force can be obtained with a small thrust, and it is also suitable for actuator etc.Ball screw nut has built-in brush seal with high dust prevention effect.atribut:
- Greasing Hole: M6
- Type: circular
- MUTU Wadah Penyaji Makanan (Food Server)Deskripsi:Tempat penyaji makanan serbaguna yang berbahan stainless steel dengan SGS food grade di mana dengan dishwasher safe. dimensi : 530x325x200. Cocok digunakan untuk menyajikan makanan pada restoran dan rumah makan.Spesifikasi :Stainless steel material 201SGS food gradeDishwasher safeDimensi (mm) : 530x325x200Kapasitas : 25 literatribut:
- Material: SS 201
- Capacity (L): 25
- Dimensions (mm): 530x325x200
- Lion Star Container Box Wagon (Kontainer)atribut:
- Color: Random Color
- Includes Lid: Yes
- Shinpo Container Box (Kontainer)Deskripsi:Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
- HIWIN Linear Guideway Block HGWDeskripsi:Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
- THK Precision Ball Screw with Rail BLR2020 SeriesDeskripsi:The Rotary Ball Screw is a rotary-nut ball screw unit that has an integrated structure consisting of a ball screw nut and a support bearing. The support bearing is an angular bearing that has a contact angle of 60, contains an increased number of balls and achieves large axial rigidity.atribut:
- Lubrication and Dust Preventioin Accessories: End Seal
- Rolled Shaft: Yes
- Screw Shaft Outer Diameter d (mm): 20
- Lead Ph (mm): 20
- Ball Center to-center Diameter (mm): 20.75
- Ball Screw Dimensions B₄ (mm): 27.5
- Ball Screw Dimensions H (mm): 6
- Ball Screw Dimensions P₁ (mm): 70
- Ball Screw Dimensions P₂ (mm): 31
- Ball Screw Dimensions S (mm): M5
- Ball Screw Dimensions Te (mm): 2
- Ball Screw Dimensions t (mm): 16
- Basic Load Rating Ca-C₀a (kN): 11.1-24.7
- Flange Diameter D₁ (mm): 78
- Nut Inertial Moment (kg.m²): 1.44x10⁻⁴
- Outer Diameter d (mm): 62 (0-0.007)
- Overall Length L₁ (mm): 54
- Permissible Rotation Speed (rpm): 3370
- Thread Minor Diameter dc (mm): 17.5
- Non Brand AkuadesDeskripsi:Aquadest (Aqua Destilata) yaitu air yang dihasilkan dari satu kali proses destilasi/penyulingan, sering disebut air murni.
- Mondoware Container Box The Maza (Kontainer Plastik)atribut:
- Material: Polypropylene (PP)
- Color: Random Color
- Includes Lid: Yes
Daftar Harga box alumunium Terbaru November 2026
| Boxco Alumunium Box | Rp569.900 |
| SHAC Ballscrew Shaft | Rp479.900 |
| TRUSCO Container Box Plastic (Kontainer Plastik) | Rp149.900 |
| THK Standard Lead Precision Ball Screw (Shaft End Finished Product) | Rp9.299.900 |
| Senator Silver Aluminium Tool Case (Koper Perkakas Aluminium Silver) (Koper Alat Aluminium) | Rp1.499.900 |
| SHAC Ball Screw Nut | Rp519.900 |
| THK Multi Thread Screw Shaft | Rp1.299.900 |
| TRUSCO Tool Box Aluminum Case (Kotak Perkakas Aluminum) | Rp849.900 |
| THK Large Reed Rolled Ball Screw Nut | Rp5.199.900 |
| MUTU Wadah Penyaji Makanan (Food Server) | Rp339.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/hxP102011645-2.jpg)
/P102543719-1.jpg)
%20(Koper%20Alat%20Aluminium)/mdP101004805-4.jpg)


/6mP102006238-4.jpg)

/pmP107913922-1.jpg)
/nkP107796848-2.jpg)
/dxP104887501-1.jpg)
/m5P102101797-4.jpg)
/q3P103771939-11.jpg)



/ibP107899659-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)